1
more

M12 Black Heated Axis Vest Kit M
Item #: 1588379
Cat #: 303B-21M
UPC: 045242527120
Documents & Guides
Heated Axis Vest, Black, Battery: M12 Lithium, Size: Medium, Includes: (1) Battery & Charger
Sign In or Register to view pricing and more.
Overview
Heated Axis Vest, Black, Battery: M12 Lithium, Size: Medium, Includes: (1) Battery & Charger
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ vests use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous vests and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer, and provides wind and water resistance to survive the elements.
Also known as: 045242527120, 303B-21M
Specifications
Color: | Black |
Type: | Lithium Battery |
Size: | Medium |
Color: | Black |
Size: | Medium |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)