NS PVC Enclosure, SC, 12x12x6

Item #: 158830

Cat #: J12126PVC

UPC: 785928501005

Sign In or Register to view pricing and more.
Documents & Guides
NewSentry Series Enclosure, Screw Cover, Size/Dims: 12" x 12" x 6", Material/Finish: PVC/Gray

Overview

NewSentry Series Enclosure, Screw Cover, Size/Dims: 12" x 12" x 6", Material/Finish: PVC/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928501005, J12126PVC

Specifications

Height: 12 in
Width: 12 in
Depth: 6 in
Color: Gray
Size: 12 x 12 x 6 in
Material: PVC
Height: 12 in
Depth: 6 in
Size: 12 x 12 x 6 in
Width: 12 in
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)