LED Undercabinet Light, 22", 10.7 Watt, 120 Volt, White

Item #: 1588008

Cat #: NLLP2-22WH

UPC: 037949469421

Documents & Guides
LED Under Cabinet Fixture, 10.7 Watt, 120 Volt, 22 Inch, Selectable CCT, Dimmable, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Under Cabinet Fixture, 10.7 Watt, 120 Volt, 22 Inch, Selectable CCT, Dimmable, White
The NLLP2 Series is ideal for undercabinet lighting in kitchens, study area and displays with its low profile design. The housing is available in 5 different lengths, ranging from 9” to 40” to handle most application requirements. Color options include white, oil-rubbed bronze and a brushed aluminum finish to accommodate most decors. The NLLP2 Series includes an array of LEDs, and is linkable up to 200 watts. In addition the units can be direct wired, and attached to the cabinet with 2 captive mounting screws, which provide for a smoother installation. Multiple knockouts on the top and the back which offers maximum wiring flexibility.
Also known as: 037949469421, NLLP2-22WH

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Mounting: Surface
Length: 24 in , 2 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 24 in , 2 ft
Light Technology: LED
Lumens: Selectable
Mounting: Surface
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)