Selector switch, Harmony XAC, plastic, black handle, 3 positions, unmarked

Item #: 158800

Cat #: ZA2BD3

UPC: 785901645313

Sign In or Register to view pricing and more.
Documents & Guides
Selector switch, Harmony XAC, plastic, black handle, 3 positions, unmarked

Overview

Selector switch, Harmony XAC, plastic, black handle, 3 positions, unmarked
This Harmony ZA2BD3 is a black selector switch, 3 positions, standard handle. It is part of the range Harmony XAC pendant control stations for diameter 22mm plastic signaling units.
Also known as: 785901645313, ZA2BD3

Specifications

Mounting: Panel
Size: 22.5 mm
Color: Black
Type: 3 Position, Selector Switch
Standards: California Proposition 65
Mounting: Panel
Color: Black
Standards: California Proposition 65
Size: 22.5 mm
Type: 3 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)