
Bonding Jumper, 1-1/2 to 2", 14" Length, Tinned Copper Braid
Item #: 15879
Cat #: BJ-1520-14
UPC: 783126040067
Documents & Guides
Application: Rigid Steel, Imc, Emt, Standard: Ul 467, Csa C22.2, Fed Spec: W-f-406e, NEMA: Fb-1, Size: 1.5 To 2in, Material: Malleable Or Ductile Iron Clamp, Steel U Bolt, Tinned Copper Braid, Finish: Hot Dipped Galvanized
Sign In or Register to view pricing and more.
Overview
Application: Rigid Steel, Imc, Emt, Standard: Ul 467, Csa C22.2, Fed Spec: W-f-406e, NEMA: Fb-1, Size: 1.5 To 2in, Material: Malleable Or Ductile Iron Clamp, Steel U Bolt, Tinned Copper Braid, Finish: Hot Dipped Galvanized
O-Z/Gedney™ BJ bonding jumpers are used for bonding two rigid, EMT or IMC steel conduits together.
Also known as: 783126040067, BJ-1520-14
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/2 in, 2 in |
Size: | 2 in, 1 1/2 in |
Length: | 14 in |
Material: | Malleable Iron |
Size: | 2 in, 1 1/2 in |
Diameter: | 1 1/2 in, 2 in |
Length: | 14 in |
Customer Reviews
No reviews for this product
(0)