Paddle Fan, 3-Blade, 52", LED Lamp, 3000K, Olde Bronze

Item #: 1587785

Cat #: 300352OZ

UPC: 783927559904

Sign In or Register to view pricing and more.
Documents & Guides
Chiara Paddle Fan, 3-Blade, 52 Inch, LED Lamp, 17 Watt, 3000K, Olde Bronze Finish

Overview

Chiara Paddle Fan, 3-Blade, 52 Inch, LED Lamp, 17 Watt, 3000K, Olde Bronze Finish
Also known as: 783927559904, 300352OZ

Specifications

Width: 52 in
Color: Olde Bronze
Wattage: 17
Light Technology: LED
Dimmable: Yes
Width: 52 in
Wattage: 17
Dimmable: Yes
Color: Olde Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)