
Compression Lug, 1000 MCM, Aluminum
Item #: 158764
Cat #: 2ACL-1000
UPC: 783669000399
Documents & Guides
Compression Lug, Aluminum, Wire Size: 1000 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Sign In or Register to view pricing and more.
Overview
Compression Lug, Aluminum, Wire Size: 1000 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 1/2". Dual Rated for Aluminum or Copper Conductors.
Also known as: 783669000399, 2ACL-1000
Specifications
Color: | Brown |
Mounting: | 2-Hole |
Material: | Aluminum |
Allowable Gauge Range: | 1000 |
Stud Size: | 1/2 in |
Color: | Brown |
Material: | Aluminum |
Stud Size: | 1/2 in |
Mounting: | 2-Hole |
Allowable Gauge Range: | 1000 |
Customer Reviews
No reviews for this product
(0)