Light block for head 22mm, Harmony XB4, green, integral LED, screw clamp terminal, 12V AC DC

Item #: 158751

Cat #: ZBVJ3

UPC: 785901696407

Sign In or Register to view pricing and more.
Documents & Guides
Light block for head 22mm, Harmony XB4, green, integral LED, screw clamp terminal, 12V AC DC

Overview

Light block for head 22mm, Harmony XB4, green, integral LED, screw clamp terminal, 12V AC DC
This Harmony ZB, green light block operates with an integral LED. It is supplied with 12V AC/DC and uses screw-clamp terminals. It has a plastic body. It is compatible with Harmony XB4 and XB5. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push-button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine.
Also known as: 785901696407, ZBVJ3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)