This product may not be available in all locations.
![](https://img.youtube.com/vi/phYL_MaZPwo/0.jpg)
![Head for illuminated push button, XB5, plastic, blue flush, 22mm, universal LED, spring return Head for illuminated push button, XB5, plastic, blue flush, 22mm, universal LED, spring return](https://rexel-cdn.com/products/pdocrefxb5633cpoda2016051pfiletyperendition4000png.jpg?i=D328EFC5-9EFC-488E-98EA-417D39D4EEE1&f=420)
Head for illuminated push button, XB5, plastic, blue flush, 22mm, universal LED, spring return
Item #: 158741
Cat #: ZB5AW363
UPC: 785901388203
Sign In or Register to view pricing and more.
Documents & Guides
Head for illuminated push button, Harmony XB5, plastic, blue flush, 22mm, universal LED, spring return, plain lens
Overview
Head for illuminated push button, Harmony XB5, plastic, blue flush, 22mm, universal LED, spring return, plain lens
This Harmony XB5, plain lens illuminated blue flush head for integral LED operates with a spring return / impulse mechanism. This illuminated button head for integral LED provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete push-button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to illuminated, clear color and by touch due to flush element, minimizing errors in machine control. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. It provides high brightness for easy identification of function and operation mode, even in brightly lit environments.
Also known as: 785901388203, ZB5AW363
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)