Landscape Lighting Cable, Black, 200', 12/2
Item #: 15874
Cat #: 9369-12
UPC: 785652936920
Sign In or Register to view pricing and more.
Documents & Guides
Landscape Lighting Cable, Black, 200 Foot, Low Voltage Cable, 60 Degree Celsius, 12/2 AWG, Self-Sealing Insulation Over Stranded Copper Wire
Overview
Landscape Lighting Cable, Black, 200 Foot, Low Voltage Cable, 60 Degree Celsius, 12/2 AWG, Self-Sealing Insulation Over Stranded Copper Wire
Also known as: 785652936920, 9369-12
Specifications
Conductors: | 2 |
Gauge: | 12 |
Material: | Copper |
Color: | Black |
Length: | 200 ft |
Conductors: | 2 |
Material: | Copper |
Length: | 200 ft |
Gauge: | 12 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)