FC12T9/LED/CIR/840/BP

Item #: 1587315

Cat #: S16504

UPC: 04592316504

Sign In or Register to view pricing and more.
LED Circline; 16 Watt; T9; 4000K; G10Q Base; 120-277 Volt; Type B; Ballast Bypass

Overview

LED Circline; 16 Watt; T9; 4000K; G10Q Base; 120-277 Volt; Type B; Ballast Bypass
Satco's S16504 T9 16 watt LED circline Type B ballast bypass lamp provides even, energy efficient light distribution. The lamp has a G10Q pin base for use with matching small drum style ceiling fixtures and magnifier lamps. With a beam spread of 135 degrees and a temperature of 4000 kelvins, this circular lamp delivers 50,000 hours of cool white light.
Also known as: 04592316504, S16504

Specifications

Lumens: 1760
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 16
Shape: T9 (Circular)
Light Technology: LED
Dimmable: No
Base: 4-Pin (G10q)
Volts AC Range: 120 - 277
Lumens: 1760
Color Rendering Index (CRI): 80
Shape: T9 (Circular)
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 16
Light Technology: LED
Base: 4-Pin (G10q)

Customer Reviews

No reviews for this product
(0)