Inductive Proximity Sensor, Premium +, 18mm, 20-250VAC, Shielded

Item #: 15871

Cat #: E57LBL18A2

UPC: 782113743233

Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 inch) Sensing Range, 2-wire, 20-250 VAC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Standard Frequency, Normally Closed, Output. Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects.

Overview

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 inch) Sensing Range, 2-wire, 20-250 VAC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Standard Frequency, Normally Closed, Output. Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects.
Also known as: 782113743233, E57LBL18A2

Specifications

Type: Inductive Proximity Sensor
Length: 2 m
Diameter: 18 mm
Range: 5 mm
Volts AC Range: 20 - 250
Type: Inductive Proximity Sensor
Diameter: 18 mm
Volts AC Range: 20 - 250
Length: 2 m
Range: 5 mm

Customer Reviews

No reviews for this product
(0)