MCB 489 1P D 25A ACDC

Item #: 1586852

Cat #: 2478710000

UPC: 050118491283

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 489 1P D 25A ACDC

Overview

MCB 489 1P D 25A ACDC
Also known as: 050118491283, 2478710000

Specifications

Volts DC: 60
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve D
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 60
Mounting: DIN Rail
Amps: 25
Interrupt Rating DC: 10 kA
Volts AC: 120, 277
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)