MC Cable, Steel Flex, 10/4 Solid w/Ground, 1000'

Item #: 158675

Cat #: MCSTL104SOLWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable, 10/4 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel

Overview

Metal Clad Cable, 10/4 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Reel
Also known as: MCSTL104SOLWG1000RL

Specifications

Gauge: 10
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Reel
Gauge: 10
Length: 1000 ft
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4
Package Type: Reel

Customer Reviews

No reviews for this product
(0)