LED High Bay, 200 Watt, 26000 Lumen, 4000K, 120-277V

Item #: 1586653

Cat #: UFOHIBA1A/200UNVD840/WH

UPC: 046135611285

Sign In or Register to view pricing and more.
Documents & Guides
ValueLED UFO High Bay, 200 Watt, 26000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming *Sylvania Product #61128* *Sylvania Part # 61128*

Overview

ValueLED UFO High Bay, 200 Watt, 26000 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming *Sylvania Product #61128* *Sylvania Part # 61128*
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications.
Also known as: 046135611285, UFOHIBA1A/200UNVD840/WH

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 200
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)