Fuse, 14 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS

Item #: 158654

Cat #: ABC-1/4-R

UPC: 051712646147

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 14 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps

Overview

Fuse, 14 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps
Eaton Bussmann fast acting fuses feature ceramic bodies that allow for higher amp/votage rating combinations. This series of fuses have a voltage rating of 250 VAC/125 VDC and amperage ratings that range from 1/4 A to 15 A.
Also known as: 051712646147, ABC-1/4-R

Specifications

Material: Ceramic
Length: 1 1/4 in
Speed: Fast Acting
Volts DC: 125
Diameter: 1/4 in
Type: Ceramic, Electronic
Volts AC: 250
Amps: 0.250
Mounting: Cartridge
Interrupt Rating DC: 10 kA
Material: Ceramic
Speed: Fast Acting
Diameter: 1/4 in
Volts AC: 250
Mounting: Cartridge
Length: 1 1/4 in
Volts DC: 125
Type: Ceramic, Electronic
Amps: 0.250
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)