4' 18.5W T8 LED Lamp, 50K

Item #: 1586445

Cat #: KT-LED18.5T8-48GC-850-DX2/G2-CP

UPC: 843654120966

Documents & Guides
LED Lamp, Linear, 18.5 Watt, 2600 Lumen, 5000K, 83 CRI, 120-277 Volt, 48 Inch, Medium Bi-Pin Base, High Efficiency, Single or Double-Ended Wiring, Shatterproof Coated Glass, 25 per Case
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, Linear, 18.5 Watt, 2600 Lumen, 5000K, 83 CRI, 120-277 Volt, 48 Inch, Medium Bi-Pin Base, High Efficiency, Single or Double-Ended Wiring, Shatterproof Coated Glass, 25 per Case
ComboDrive T8 LED tubes offer maximum flexibility in both technology and application. Choose between single or double ended wiring constructions. You also have the option of using them as a UL Type A LED tube with an instant start ballast, or in a ballast bypass application as a UL Type B tube. Our ComboDrive tubes are fully safety certified for both methods.
Also known as: 843654120966, KT-LED18.5T8-48GC-850-DX2/G2-CP

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 2600
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Wattage: 18.500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Light Technology: LED
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Lumens: 2600
Length: 4 ft, 48 in
Wattage: 18.500
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)