10250 STD. DUTY RECTANGULAR PB

Item #: 158627

Cat #: 10250H5100

UPC: 782113203072

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton,10250H, Assembled control station, 30.5 mm, Heavy-Duty, NEMA 1, Black, Flush, Die cast, START, Surface, One element

Overview

Eaton 10250T pushbutton,10250H, Assembled control station, 30.5 mm, Heavy-Duty, NEMA 1, Black, Flush, Die cast, START, Surface, One element
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113203072, 10250H5100

Specifications

Type: 1 Element, Control Station
Amps: 10
Size: 30 mm
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Poles: 1
Type: 1 Element, Control Station
Size: 30 mm
IP/NEMA Rating: NEMA 1
Poles: 1
Amps: 10
Mounting: Surface
Color: Gray

Customer Reviews

No reviews for this product
(0)