4/0 AWG Bare Copper, 7 Strand, 1000'

Item #: 15862

Cat #: BARESD4/07STR1000RL

UPC: 980100335939

Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG Soft Drawn Bare Copper, 7 Strand, 1000 Foot Reel

Overview

4/0 AWG Soft Drawn Bare Copper, 7 Strand, 1000 Foot Reel
Also known as: 980100335939, BARESD4/07STR1000RL

Specifications

Color: Metallic
Length: 1000 ft
Gauge: 4/0
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel
Color: Metallic
Gauge: 4/0
Conductors: 1
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Material: Soft Drawn Copper

Customer Reviews

No reviews for this product
(0)