This product has been discontinued.

LED Square Downlight, 8", 25 Watt, 2000 Lumen, 3500K, 120-277V
Item #: 1585949
Cat #: LEDRT810/HOQ/2000DIM010/935UNV
UPC: 046135404467
Sign In or Register to view pricing and more.
Documents & Guides
LED Square Downlight, 8 Inch, 25 Watt, 2000 Lumen, 3500K, 90 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 40446*
Overview
LED Square Downlight, 8 Inch, 25 Watt, 2000 Lumen, 3500K, 90 CRI, 120-277 Volt, 0-10V Dimming, 1 per SKU, 4 per Case *Sylvania Product Code 40446*
Also known as: 046135404467, LEDRT810/HOQ/2000DIM010/935UNV
Specifications
Mounting: | Recessed |
Lumens: | 2000 |
Wattage: | 25 |
Width: | 8 in |
Color: | White |
Length: | 8 in |
Color Temperature: | 3500 (Neutral White) |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Wattage: | 25 |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Lumens: | 2000 |
Width: | 8 in |
Length: | 8 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)