LED Stack Light, 90-250VAC, Steady LED, Aluminum Pole Mount

Item #: 1585564

Cat #: 856TC-P60BA3Y5Y4

UPC: 194033498405

Sign In or Register to view pricing and more.
Documents & Guides
Stack Lights, Configured, No Network Option, 60 cm Aluminum Pole Base, Black Housing, 90 - 250 Volt AC, 3 Circuits, Level 1 - Steady LED Module Amber, Level 2 - Steady LED Module Red, No Level 3 Module, No Level 3 Color, No Level 4 Module, No Level 4 Color, No Level 5 Module, No Level 5 Color, No Level 6 Module, No Level 6 Color, No Level 7 Module, No Level 7 Color Z856TC 70 MM STACK LIGHT

Overview

Stack Lights, Configured, No Network Option, 60 cm Aluminum Pole Base, Black Housing, 90 - 250 Volt AC, 3 Circuits, Level 1 - Steady LED Module Amber, Level 2 - Steady LED Module Red, No Level 3 Module, No Level 3 Color, No Level 4 Module, No Level 4 Color, No Level 5 Module, No Level 5 Color, No Level 6 Module, No Level 6 Color, No Level 7 Module, No Level 7 Color Z856TC 70 MM STACK LIGHT
Our 856T Control Tower™ Stack Light system gives you maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24V AC/DC powered, which means that just three power modules can cover the entire system. IO-Link enabled versions provide real-time insight into the status of your control system.
Also known as: 194033498405, 856TC-P60BA3Y5Y4

Specifications

Mounting: Pole
Color: Amber, Black/Red
Material: Aluminum
Volts AC Range: 90 - 250
Mounting: Pole
Material: Aluminum
Color: Amber, Black/Red
Volts AC Range: 90 - 250

Customer Reviews

No reviews for this product
(0)