2X4 LED PANEL LIGHT 50W 5150 LUMENS DLC STANDARD
Item #: 1585304
Cat #: KT-PLED50-24-850-VDIM/G2-CP
UPC: 843654111384
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
2X4 LED PANEL LIGHT 50W 5150 LUMENS DLC STANDARD
Overview
2X4 LED PANEL LIGHT 50W 5150 LUMENS DLC STANDARD
Also known as: 843654111384, KT-PLED50-24-850-VDIM/G2-CP
Specifications
Color Temperature: | 5000 (Bright White) |
Width: | 24 in, 2 ft |
Lumens: | 5150 |
Length: | 4 ft, 48 in |
Wattage: | 50 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 5150 |
Wattage: | 50 |
Dimmable: | Yes |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)