ETN FAZ-C3/2-NA-DC UL 489 Industria

Item #: 1585302

Cat #: FAZ-C3/2-NA-DC

UPC: 015081340402

Sign In or Register to view pricing and more.
FAZ-NA UL 489 MCB 2P 3A C CURVE DC

Overview

FAZ-NA UL 489 MCB 2P 3A C CURVE DC
Also known as: 015081340402, FAZ-C3/2-NA-DC

Specifications

Volts DC: 250
Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Amps: 3
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10 kA
Volts DC: 250
Poles: 2
Amps: 3
Family / Style: FAZ-DC
Volts AC: 480, 277
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)