This product has been discontinued.
Metal Halide Lamp, PAR38, 70W, SP15
Item #: 158524
Cat #: MCP70PAR38/U/SP/830/ECO-PB
UPC: 046135647499
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 70 Watt, 88 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 4300, CRI: 88, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: C98/O, Beam Angle: Spot 15 Degree, Standard Case Qty: 6
Overview
Metal Halide Lamp, 70 Watt, 88 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 4300, CRI: 88, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: C98/O, Beam Angle: Spot 15 Degree, Standard Case Qty: 6
Also known as: 046135647499, MCP70PAR38/U/SP/830/ECO-PB
Specifications
ANSI Code: | C98/O |
Color Temperature: | 3000 (Warm White) |
Wattage: | 70 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 88 |
Lumens: | 4300 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | HID |
Angle: | 15° |
ANSI Code: | C98/O |
Wattage: | 70 |
Color Rendering Index (CRI): | 88 |
Shape: | PAR38 (Sealed Beam) |
Angle: | 15° |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Lumens: | 4300 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)