Slide Fan Control, 5A, Skylark, White

Item #: 158520

Cat #: SFS-5E-WH

UPC: 027557670319

Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Fan Control, 120V, 5A, Single-Pole, Slide-To-Off, Variable Speed, Use w/ Multiple Ceiling Paddle or Exhaust Fans, Color: White.

Overview

Skylark Slide Fan Control, 120V, 5A, Single-Pole, Slide-To-Off, Variable Speed, Use w/ Multiple Ceiling Paddle or Exhaust Fans, Color: White.
Skylark Fan-Speed Control, Single-pole, slide-to-off, fully variable fan control, 120V/5A in white
Also known as: 027557670319, SFS-5E-WH

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Volts AC: 120
Poles: 1
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)