Outdoor Wall Lantern One Light

Item #: 158510

Cat #: 8513-71

UPC: 785652851315

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Prairie?statement?; Outdoor; Fixture Material:brass Body, Brass Canopy, Brass Bracket, Glass Shade; Fixture Finish: Antique Bronze Body, Antique Bronze Canopy, Antique Bronze Bracket, Champagne Shade; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 10 In; Height: 16-1/2 In; Extends: 10-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 3/4 In Depth X 6-3/8 In Width X 7-1/4 In Height; Outlet Box Up: 5-9/16 In; Outlet Box Down: 10-3/4 In; Lamp Included: No; Diffuser Size: 7

Overview

Sea Gull Lighting; Wall Lantern; Prairie?statement?; Outdoor; Fixture Material:brass Body, Brass Canopy, Brass Bracket, Glass Shade; Fixture Finish: Antique Bronze Body, Antique Bronze Canopy, Antique Bronze Bracket, Champagne Shade; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 10 In; Height: 16-1/2 In; Extends: 10-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 3/4 In Depth X 6-3/8 In Width X 7-1/4 In Height; Outlet Box Up: 5-9/16 In; Outlet Box Down: 10-3/4 In; Lamp Included: No; Diffuser Size: 7
Also known as: 785652851315, 8513-71

Specifications

Wattage: 150
Wattage: 150

Customer Reviews

No reviews for this product
(0)