![12/2 Low Voltage Cable Black 100' 12/2 Low Voltage Cable Black 100'](https://rexel-cdn.com/products/ambs9373-12image.jpg?i=9C6AE879-C29B-4574-8EE1-E7290E41C5A9&f=420)
12/2 Low Voltage Cable Black 100'
Item #: 15851
Cat #: 9373-12
UPC: 785652937323
Sign In or Register to view pricing and more.
Documents & Guides
(2) 12 AWG Conductors, Stranded Copper, Black, 12V, 100 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 250 Watt @ 12V.
Overview
(2) 12 AWG Conductors, Stranded Copper, Black, 12V, 100 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 250 Watt @ 12V.
Also known as: 785652937323, 9373-12
Specifications
Length: | 100 ft |
Conductors: | 2 |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Color: | White |
Length: | 100 ft |
Gauge: | 12 |
Material: | Copper |
Conductors: | 2 |
Jacket: | PVC |
Color: | White |
Customer Reviews
No reviews for this product
(0)