Outdoor Post Lantern One Light

Item #: 158509

Cat #: 8207-71

UPC: 785652820717

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Post Lantern; Prairie?statement?; Outdoor; Fixture Finish: Antique Bronze Body, Antique Bronze Holder, Champagne Panel; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Brass Holder, Glass Panel; Length: 10 In; Width: 10 In; Height: 18-1/4 In; Wire Length: 6-1/2 In; Lamp Included: No; Diffuser Size: 7 In Width X 8-3/4 In Height

Overview

Sea Gull Lighting; Post Lantern; Prairie?statement?; Outdoor; Fixture Finish: Antique Bronze Body, Antique Bronze Holder, Champagne Panel; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Brass Holder, Glass Panel; Length: 10 In; Width: 10 In; Height: 18-1/4 In; Wire Length: 6-1/2 In; Lamp Included: No; Diffuser Size: 7 In Width X 8-3/4 In Height
Also known as: 785652820717, 8207-71

Specifications

Wattage: 150
Material: Brass
Wattage: 150
Material: Brass

Customer Reviews

No reviews for this product
(0)