Door, Upper Front

Item #: 1584774

Cat #: PDS512F

UPC: 783510366698

Sign In or Register to view pricing and more.
Documents & Guides
HOF PDS512F DOOR UPPER FRONT

Overview

HOF PDS512F DOOR UPPER FRONT
Also known as: 783510366698, PDS512F

Specifications

Material: Steel
Width: 47.240 in
Depth: 22.230 in
Height: 19.690 in
Material: Steel
Depth: 22.230 in
Width: 47.240 in
Height: 19.690 in

Customer Reviews

No reviews for this product
(0)