BUSS FUSEBLOCK WAS 1BR041 R60100-3CR-BN

Item #: 15847

Cat #: R60100-3CR

UPC: 051712147828

Sign In or Register to view pricing and more.
Documents & Guides
100A 600V Class R Fuseblock with Box Lug and Reinforced Spring

Overview

100A 600V Class R Fuseblock with Box Lug and Reinforced Spring
Also known as: 051712147828, R60100-3CR

Specifications

Poles: 3
Type: Fuse Block
Mounting: Box Lug
Amps: 100
Material: Thermoplastic
Class: R
Volts AC: 600
Poles: 3
Mounting: Box Lug
Material: Thermoplastic
Volts AC: 600
Type: Fuse Block
Amps: 100
Class: R

Customer Reviews

No reviews for this product
(0)