Screw-Cover Pull Box Extender, Type 1, 10x8x4

Item #: 1584315

Cat #: A1084SU

UPC: 783510301422

Sign In or Register to view pricing and more.
Documents & Guides
Screw-Cover Pull Box Extender, NEMA Type 1, Dimensions: 10" x 8" x 4"

Overview

Screw-Cover Pull Box Extender, NEMA Type 1, Dimensions: 10" x 8" x 4"
The Pull Box Extender, or “Step-Up”, product is designed for commercial and general industrial applications that previously required a custom-sized pull box, or to create additional wiring space for existing pull box installations. 
Also known as: 783510301422, A1084SU

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)