![2.5W T6 LED Lamp, 27K 2.5W T6 LED Lamp, 27K](https://rexel-cdn.com/products/satco-s8555.jpg?i=E56E324E-BFFB-4924-90C3-BA0FD8582241&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
2.5 Watt T6 LED; Clear; Candelabra Base; 2700K; 180 Lumens; 120 Volt
Overview
2.5 Watt T6 LED; Clear; Candelabra Base; 2700K; 180 Lumens; 120 Volt
Also known as: 045923085550, S8555
Specifications
Color: | Clear |
Volts AC: | 120 |
Lumens: | 180 |
Shape: | T6 (Tubular) |
Color Temperature: | 2700 (Warm White) |
Color Rendering Index (CRI): | 90+ |
Wattage: | 2.500 |
Standards: | California Title 20 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Candelabra Screw (E12) |
Color: | Clear |
Lumens: | 180 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 2.500 |
Light Technology: | LED |
Base: | Candelabra Screw (E12) |
Volts AC: | 120 |
Shape: | T6 (Tubular) |
Color Rendering Index (CRI): | 90+ |
Standards: | California Title 20 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)