LED Troffer, 34 Watt, 4250 Lumen, 3500K, 120-277V

Item #: 1583943

Cat #: VOLUME4A/034UNVD835/24G/WH/E

UPC: 046135608582

Sign In or Register to view pricing and more.
Documents & Guides
LED Volumetric Troffer, 2x4, 34 Watt, 4250 Lumen, 3500K, 120-277 Volt, 0-10V Dimmable, Emergency Battery Backup, 1 per SKU, 1 per Case *Sylvania Part # 60858*

Overview

LED Volumetric Troffer, 2x4, 34 Watt, 4250 Lumen, 3500K, 120-277 Volt, 0-10V Dimmable, Emergency Battery Backup, 1 per SKU, 1 per Case *Sylvania Part # 60858*
The UltraLED Volumetric Troffer is offered in two sizes (2'x2' and 2'x4') and is ideal for illuminating offices, retail spaces, hallways, multipurpose rooms and hospitality areas.
Also known as: 046135608582, VOLUME4A/034UNVD835/24G/WH/E

Specifications

Mounting: Recessed
Wattage: 34
Lumens: 4250
Color Temperature: 3500 (Neutral White)
Type: Emergency Backup, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 4250
Type: Emergency Backup, 0-10V Dimming
Dimmable: Yes
Wattage: 34
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)