Brenau, Triplex, (2) 1/0 AWG, (1) 2 AWG Neutral, Aluminum 1000'

Item #: 15839

Cat #: BRENAU1000RL

UPC: 98012059615

Sign In or Register to view pricing and more.
Documents & Guides
Brenau, Triplex, (2) 1/0 AWG with (1) 2 AWG Neutral, Aluminum Conductor, 600V, Triple Rated, Brenau, Approx. O.D.: 1.039", Length: 1000 Ft. Reel.

Overview

Brenau, Triplex, (2) 1/0 AWG with (1) 2 AWG Neutral, Aluminum Conductor, 600V, Triple Rated, Brenau, Approx. O.D.: 1.039", Length: 1000 Ft. Reel.
Triplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed in duct or direct burial appliacations.
Also known as: 98012059615, BRENAU1000RL

Specifications

Conductors: 3
Length: 1000 ft, Cut to Length
Color: Black
Gauge: 1/0
Volts AC: 600
Jacket: CPE
Conductors: 3
Color: Black
Volts AC: 600
Length: 1000 ft, Cut to Length
Gauge: 1/0
Jacket: CPE

Customer Reviews

No reviews for this product
(0)