Vapor Tight Utility Light (Ceiling Mount)

Item #: 158382

Cat #: VC42LM6

UPC: 745973817773

Sign In or Register to view pricing and more.
Documents & Guides
Vapor Tight Utility Light (Ceiling Mount)Vapor Tight Utility Light (Ceiling Mount), 42W CFL, 120V, Guarded, Color: Gray, Lamp Included

Overview

Vapor Tight Utility Light (Ceiling Mount)Vapor Tight Utility Light (Ceiling Mount), 42W CFL, 120V, Guarded, Color: Gray, Lamp Included
Also known as: 745973817773, VC42LM6

Specifications

Type: Wallpack
Color: Gray
Material: Aluminum
Light Technology: Fluorescent
Type: Wallpack
Material: Aluminum
Color: Gray
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)