200A, 2P, 120/240V, NEMA 3R, 40 Circuits

Item #: 158381

Cat #: 5454

UPC: 696471054545

Documents & Guides
Automatic Transfer Panel with Integral 40 Circuit Sub-Panel. 200 Amp, 120/240V AC, 2-Pole, NEMA 3R. Surface Mount, HxWxD: 42" x 14.875" x 5". Includes: EZ Transfer Operator
Sign In or Register to view pricing and more.

No associated products found.

Overview

Automatic Transfer Panel with Integral 40 Circuit Sub-Panel. 200 Amp, 120/240V AC, 2-Pole, NEMA 3R. Surface Mount, HxWxD: 42" x 14.875" x 5". Includes: EZ Transfer Operator
The GenReady load center is a hybrid panel that operates as a normal load center and also allows for seamless integration of standby generators. It is available in a NEMA 1 configuration for indoor installations, or in a NEMA 3R configuration for outdoor applications. For installation flexibility, it is multi-listed for use with multiple breaker manufacturers.
Also known as: 696471054545, 5454

Specifications

Amps: 200
Volts AC: 120, 240
Mounting: Surface
Circuits: 40
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Standards: California Proposition 65
Volts AC: 120, 240
Circuits: 40
IP/NEMA Rating: NEMA 3R

Customer Reviews

5 Overall
(1)
5/5
Linden Electric,inc - , on 11/25/2022
Generac transfer switch and panel combo
This is worth every dollar. Your load shedding can be attached to the panel next to the panel or some internal loads can be shed internally. It is rated to use several different breaker brands are approved, All BR styles. Place your meter and disconnect outside and replace the existing panel with this and connect to the generator and fire it up. AAA