Enterprise 24 RU Cabinet 600mm W x 1070m

Item #: 1583639

Cat #: E6412B2FP

UPC: 074983348824

Sign In or Register to view pricing and more.
Enterprise cabinet, 24 RU, single hinge perforated front and rear doors with keyed swing handles, (2) solid single piece side panels with -+ turn locks, and casters. Flat packaged. Dimensions: 46.7H x 23.5W x 42.0D (1187mm x 600mm x 1070mm). Color: Blac

Overview

Enterprise cabinet, 24 RU, single hinge perforated front and rear doors with keyed swing handles, (2) solid single piece side panels with -+ turn locks, and casters. Flat packaged. Dimensions: 46.7H x 23.5W x 42.0D (1187mm x 600mm x 1070mm). Color: Blac
Also known as: 074983348824, E6412B2FP

Specifications

Size: 24RMU
Type: Enclosure
Color: Black
Material: Steel
Mounting: Wall
Size: 24RMU
Color: Black
Mounting: Wall
Type: Enclosure
Material: Steel

Customer Reviews

No reviews for this product
(0)