Sealed Enclosure Air Conditioner, Top-Mount, Indoor, BTU: 3300
Item #: 15835
Cat #: MHB110426G306
UPC: 783510743208
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Sealed Enclosure Air Conditioner, Top-Mount, Indoor, BTU: 3300, 220/230 Volt AC, 50/60 Hz, NEMA 12, Material/Finish: Steel/Gray Powder Coat
Overview
Sealed Enclosure Air Conditioner, Top-Mount, Indoor, BTU: 3300, 220/230 Volt AC, 50/60 Hz, NEMA 12, Material/Finish: Steel/Gray Powder Coat
Genesis Series top-mount sealed enclosure air conditioners maintain U/cUL Type 12 rating when properly installed on a UL/cUL Type 12 enclosure. Mounting hardware, gaskets, and user manual are furnished with the unit.
Also known as: 783510743208, MHB110426G306
Specifications
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)