ALUMINUM EXTENSION LADDERS

Item #: 1583418

Cat #: D1224-2

UPC: 051751012095

Sign In or Register to view pricing and more.
Documents & Guides
The D1224-2 Aluminum 24 ft Extension Ladder has a duty rating of 225 pounds and interlocking side rails. The TRACTION-TRED® D rungs are slip resistant. Spring-loaded locks operate smoothly for easy operation. Shoes rest flat or are held in spur position with SHU-LOK® feature. Mar-resistant end caps help protect the surface ladder is leaning against. Exclusive ALFLO® rung joint means TWIST-PROOF® performance every time.

Overview

The D1224-2 Aluminum 24 ft Extension Ladder has a duty rating of 225 pounds and interlocking side rails. The TRACTION-TRED® D rungs are slip resistant. Spring-loaded locks operate smoothly for easy operation. Shoes rest flat or are held in spur position with SHU-LOK® feature. Mar-resistant end caps help protect the surface ladder is leaning against. Exclusive ALFLO® rung joint means TWIST-PROOF® performance every time.
The D1224-2 Aluminum 24ft Extension Ladder has a duty rating of 225lb and interlocking side rails. The TRACTION-TRED® D rungs are slip resistant. Spring-loaded locks operate smoothly for easy operation. Shoes rest flat or are held in spur position with SHU-LOK® feature. Mar-resistant end caps help protect the surface ladder is leaning against. Exclusive ALFLO® rung joint means TWIST-PROOF® performance every time.
Also known as: 051751012095, D1224-2

Specifications

Material: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)