Lrg Type 1 Enc 2 Door
Item #: 158341
Cat #: A72N7224FSLP
UPC: 783510138851
Documents & Guides
Large Type 1 Enclosure, Bulletin A38 (large Type 1 And 2 Industrial Enclosures),size/dims: 72.00x72.00x24.00, Material/finish: Steel/gray
Sign In or Register to view pricing and more.
No associated products found.
Overview
Large Type 1 Enclosure, Bulletin A38 (large Type 1 And 2 Industrial Enclosures),size/dims: 72.00x72.00x24.00, Material/finish: Steel/gray
Also known as: 783510138851, A72N7224FSLP
Specifications
IP/NEMA Rating: | NEMA 1, IP20 |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 1, IP20 |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)