SR 55P Standstill monitor, Removable Screw Terminals, 24VDC, 20mV to 400mV

Item #: 1583304

Cat #: 440R-S35011

UPC: 194033055172

Sign In or Register to view pricing and more.
Documents & Guides
Specialty Safety Relay, Speed Monitoring -, One/Three Phase, 690 Volt (UL 600 Volt) Inputs, 1 Normally Open, 2 Solid State Auxiliary Outputs, 24 Volt DC, 20 mV to 400 mV

Overview

Specialty Safety Relay, Speed Monitoring -, One/Three Phase, 690 Volt (UL 600 Volt) Inputs, 1 Normally Open, 2 Solid State Auxiliary Outputs, 24 Volt DC, 20 mV to 400 mV
Rockwell Automation® announces a new Back EMF monitoring safety relay addition to the MSR family. The MSR family has been a reliable, proven family of safety relays consisting of single function, expansion, stop motion, speed monitoring and specialty safety relays. We will continue to add products to the MSR family of safety relays in addition to building out our GSR family of configurable safety relays.
Also known as: 194033055172, 440R-S35011

Specifications

Volts AC: 690, 600
Type: Safety Relay
Phase: 1/3
Volts AC: 690, 600
Phase: 1/3
Type: Safety Relay

Customer Reviews

No reviews for this product
(0)