4.5W LED MR16 Lamp, 27K

Item #: 1582850

Cat #: 81064

UPC: 807154810642

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Narrow Flood 4.5W 2700K Dimmable 20 degree GU5.3 Base Damp Location Silver-Dark Gray 10-15V - 380 Lumen - 40000 hours - 80CRI

Overview

LED MR16 Narrow Flood 4.5W 2700K Dimmable 20 degree GU5.3 Base Damp Location Silver-Dark Gray 10-15V - 380 Lumen - 40000 hours - 80CRI
Also known as: 807154810642, 81064

Specifications

Lumens: 380
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 20°
Lumens: 380
Wattage: 4.500
Dimmable: Yes
Angle: 20°
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)