LED Emergency Back-Up Driver, 5W Output, 120–277V Input

Item #: 1582799

Cat #: KT-EMRG-LED-5-500-EN-/DF-IP

UPC: 890949015247

Documents & Guides
LED Emergency Back-Up Driver, Dual Flex Conduit, 5 Watt Output, 120–277 Volt Input, Constant Wattage
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Emergency Back-Up Driver, Dual Flex Conduit, 5 Watt Output, 120–277 Volt Input, Constant Wattage
Also known as: 890949015247, KT-EMRG-LED-5-500-EN-/DF-IP

Specifications

Wattage: 5
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 5
Volts AC Range: 120 - 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)