Lx Tap Off Connector - Black

Item #: 15827

Cat #: 9380-12

UPC: 785652938023

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wiring Connector; Tap Off; Size: 1-1/2 In Length X 1-1/2 In Width X 7/16 In Height; Material: Polycarbonate; Finish: Black; Voltage Rating: 24 V; Temperature Rating: 105 Deg C; Maximum Wattage: 200 Wtt At 12 V, 375 Wtt At24 V

Overview

Sea Gull Lighting; Wiring Connector; Tap Off; Size: 1-1/2 In Length X 1-1/2 In Width X 7/16 In Height; Material: Polycarbonate; Finish: Black; Voltage Rating: 24 V; Temperature Rating: 105 Deg C; Maximum Wattage: 200 Wtt At 12 V, 375 Wtt At24 V
Also known as: 785652938023, 9380-12

Specifications

Light Technology: LED
Light Technology: LED

Customer Reviews

No reviews for this product
(0)