3/4 IN O/S NIP

Item #: 158264

Cat #: ON-75

UPC: 783126431100

Documents & Guides
Conduit Offset Nipple, Type Offset, Threaded Male, Trade Size 3/4 Inch, Length 1-5/8 Inch, Throat Type Non-Insulated, Material Zinc Plated Malleable Iron, Approval UL 514B, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard NEMA FB-1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Offset Nipple, Type Offset, Threaded Male, Trade Size 3/4 Inch, Length 1-5/8 Inch, Throat Type Non-Insulated, Material Zinc Plated Malleable Iron, Approval UL 514B, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard NEMA FB-1
Also known as: 783126431100, ON-75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)