
Wireway, Type 1, Screw Cover, 8" x 8" x 72", Steel, Gray, No KOs
Item #: 158256
Cat #: F88T172GVP
UPC: 783510363093
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 6 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Overview
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 8 Inch Wide, 8 Inch Deep, 6 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
The nVent HOFFMAN HOFF88T172GVP protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.
Also known as: 783510363093, F88T172GVP, GUTTER
Specifications
Length: | 72 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
Number of Knockouts: | 0 |
Knockouts: | No |
Length: | 72 in |
Color: | Gray |
Material: | Steel |
Number of Knockouts: | 0 |
IP/NEMA Rating: | NEMA 1 |
Width: | 8 in |
Height: | 8 in |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)