FO28835XPXLSSECO3 30/CS 1/SKU

Item #: 158253

Cat #: FO28/835XP/XL/SS/ECO3

UPC: 046135221668

Sign In or Register to view pricing and more.
28W, 48" MOL, T8 OCTRON Extended Performance Supersaver Long Life fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation ECOLOGIC 3 *Sylvania Part # 22166* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

28W, 48" MOL, T8 OCTRON Extended Performance Supersaver Long Life fluorescent lamp, 3500K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS operation ECOLOGIC 3 *Sylvania Part # 22166* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135221668, FO28/835XP/XL/SS/ECO3

Specifications

Lumens: 2600
Color Rendering Index (CRI): 85
Wattage: 28
Shape: T8 (Tubular)
Type: Fluorescent
Length: 48 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Lumens: 2600
Wattage: 28
Type: Fluorescent
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 85
Shape: T8 (Tubular)
Length: 48 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)