4" Raised Cover, (1) Duplex Receptacle, (1) Twistlock Receptacle

Item #: 158252

Cat #: 831C

UPC: 050169999943

Sign In or Register to view pricing and more.
4 Inch Square, Exposed Work Cover, Type: (1) Duplex Receptacle, (1) 20 Amp TwistLock Receptacle, Opening Diameter: 1.620 Inch, Drawn, Metallic, Cubic Inches: 6.5

Overview

4 Inch Square, Exposed Work Cover, Type: (1) Duplex Receptacle, (1) 20 Amp TwistLock Receptacle, Opening Diameter: 1.620 Inch, Drawn, Metallic, Cubic Inches: 6.5
RACOĀ® surface covers are used to support switches or receptacles in areas where the box is surface mounted or positioned in exposed work applications.
Also known as: 050169999943, 831C

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 6.500 inĀ³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 6.500 inĀ³

Customer Reviews

No reviews for this product
(0)