Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Green

Item #: 1582439
Cat #: C6-115GN-3FB
UPC: 763474087778
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 3 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 3 ft.
Also known as: 763474087778, C6-115GN-3FB

Specifications

Gauge: 23
Color: Green
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 23
Length: 3 ft
Conductors: 4 Pair
Color: Green
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)