#6 Drywall Self Drilling Kit, Steel

Item #: 1582342

Cat #: DWSD6

UPC: 781002856962

Sign In or Register to view pricing and more.
Documents & Guides
#6 Drywall Self Drilling Kit Drills and Fastens Up to 12 Gauge Steel

Overview

#6 Drywall Self Drilling Kit Drills and Fastens Up to 12 Gauge Steel
The DWSD6 Kit is a six compartment kit that contains six different lengths of #6 drywall screws. They are used for attaching drywall to 20-12 gauge metal studs and feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look.
Also known as: 781002856962, DWSD6

Specifications

Screw Head: Bugle
Drive: Phillips
Color: Black
Size: # 6
Material: Steel
Thread: Fine
Screw Head: Bugle
Color: Black
Material: Steel
Drive: Phillips
Size: # 6
Thread: Fine

Customer Reviews

No reviews for this product
(0)